
Radians Economical Safety Vest, 2XL, Polyester, Green/Silver, Zipper
Mfr # SV22-3ZGM-2X
Zoro # G814149060
product price:Â $21.45
/eaKey Features
Size
2XL
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV22-3ZGM-2X
Zoro #
G814149060
UPC #
674326237824
Country of Origin
China
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Standards
ANSI/ISEA 107
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 3
Closure Type
Zipper
Description
The Radians SV22-3 economy type R Class 3 with two-tone trim is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest or protection for short-term labor. Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.