Hex Female Standoff, PK25
- Mfr # 2052T-256-AL
- Zoro # G222964170
product price:Â
$
23.39
/pk of 25, $0.94/ea
Sold in multiples of 15Â pks for
$350.85
Key Features
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Size Side A
#2-56
System of Measurement
Inch
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2052T-256-AL
- Zoro #
- G222964170
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Finish
- Plain
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Wire Rope Length
- 7/32 in
- Body Length
- 7/32 in
- Overall Length
- 7/32 in
- Length
- 7/32 in
Description
Hex Female Standoff, Overall Length 7/32 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.