Hex Female Standoff, PK25
- Mfr # 2053-440-SS
- Zoro # G823942928
product price:Â
$
16.15
/pk of 25, $0.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Overall Length
1/4 in
Thread Size Size B
#4-40
Thread Type
Coarse
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053-440-SS
- Zoro #
- G823942928
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Finish
- Plain
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.