Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2055-440-SS-20
- Zoro # G522962111
product price:Â
$
15.85
/pk of 25, $0.63/ea
Sold in multiples of 21Â pks for
$332.85
Key Features
Thread Direction
Right Hand
Thread Gender Side A
Female
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2055-440-SS-20
- Zoro #
- G522962111
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Finish
- Passivated
- Item
- Hex Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3/8 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/8 in
- Thread Size Size B
- #4-40
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.