Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2056-440-AL-6
- Zoro # G022961966
product price:Â
$
12.55
/pk of 25, $0.50/ea
Sold in multiples of 27Â pks for
$338.85
Key Features
Thread Size Size B
#4-40
Thread Type
Coarse
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2056-440-AL-6
- Zoro #
- G022961966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 7/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Finish
- Alodine
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.