Hex Female Standoff, PK25
- Mfr # 2057T-440-AL-7
- Zoro # G322961888
product price:Â
$
108.99
/pk of 25, $4.36/ea
Sold in multiples of 4Â pks for
$435.96
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Thread Type
Coarse
Thread Size Side A
#4-40
Thread Style
Fully Threaded
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2057T-440-AL-7
- Zoro #
- G322961888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 17/32 in
- Wire Rope Length
- 17/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 17/32 in
- Length
- 17/32 in
Details
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Finish
- Alodine
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 17/32 in, Body Length 17/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.