Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4504T-632-S-12
- Zoro # G322964131
product price:Â
$
21.29
/pk of 25, $0.85/ea
Sold in multiples of 16Â pks for
$340.64
Key Features
Thread Size Size B
#6-32
Thread Size Side A
#6-32
System of Measurement
Inch
Material Grade/Class
Not Graded
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504T-632-S-12
- Zoro #
- G322964131
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material
- Steel
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Hex Width
- 3/16 in
- Body Length
- 15/32 in
- Wire Rope Length
- 23/32 in
- Overall Length
- 23/32 in
- Length
- 23/32 in
Description
Hex Male-Female Standoff, Overall Length 23/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.