Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2061-256-AL
- Zoro # G123942802
product price:Â
$
12.39
/pk of 25, $0.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
2011-T3
Thread Gender Side A
Female
Hex Width
3/16 in
Thread Direction
Right Hand
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061-256-AL
- Zoro #
- G123942802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Shape
- Hex
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.