Hex Female Standoff, PK25
- Mfr # 2099-440-N
- Zoro # G222964538
product price:Â
$
19.65
/pk of 25, $0.79/ea
Sold in multiples of 17Â pks for
$334.05
Key Features
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Wire Rope Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2099-440-N
- Zoro #
- G222964538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/16 in
- Body Length
- 3/16 in
- Hex Width
- 1/4 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- Material
- Nylon
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.