Hex Female Standoff, PK25
- Mfr # 2100T-440-S-12
- Zoro # G322964438
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Finish
Zinc-Plated
Thread Style
Fully Threaded
Thread Size Size B
#4-40
Wire Rope Length
9/32 in
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100T-440-S-12
- Zoro #
- G322964438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 9/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 9/32 in
- Overall Length
- 9/32 in
- Length
- 9/32 in
Details
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.