Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2102-440-N
- Zoro # G423942830
product price:Â
$
28.45
/pk of 25, $1.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
Shape
Hex
Thread Fit Side A
2B
Body Length
3/8 in
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2102-440-N
- Zoro #
- G423942830
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.