Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2059-440-AL-6
- Zoro # G322963059
product price:Â
$
10.85
/pk of 25, $0.43/ea
Sold in multiples of 31Â pks for
$336.35
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Material
Aluminum
Thread Type
Coarse
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2059-440-AL-6
- Zoro #
- G322963059
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Type
- Coarse
- Finish
- Alodine
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 5/8 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.