Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2106-440-SS-20
- Zoro # G922964814
product price:Â
$
89.75
/pk of 25, $3.59/ea
Sold in multiples of 4Â pks for
$359.00
Key Features
Shape
Hex
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Body Length
5/8 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2106-440-SS-20
- Zoro #
- G922964814
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Finish
- Passivated
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Hex Width
- 1/4 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.