Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4677-2520-AL
- Zoro # G722964243
product price:Â
$
98.89
/pk of 25, $3.96/ea
Sold in multiples of 4Â pks for
$395.56
Key Features
Standoff Type
Male-Female Standoff
Thread Fit Side B
2B
Thread Gender Side B
Female
Shape
Hex
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4677-2520-AL
- Zoro #
- G722964243
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/4 in
- Wire Rope Length
- 1 1/4 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Hex Width
- 1/2 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.