Hex Female Standoff, PK25
- Mfr # 2238-832-N
- Zoro # G223943051
product price:Â
$
63.79
/pk of 25, $2.55/ea
Key Features
Overall Length
1/2 in
Thread Fit Side A
2B
System of Measurement
Inch
Thread Type
Coarse
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2238-832-N
- Zoro #
- G223943051
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Shape
- Hex
- Material
- Nylon
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1/2 in
- Thread Size Side A
- #8-32
- Body Length
- 1/2 in
- Thread Size Size B
- #8-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.