Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2250-832-S-12
- Zoro # G722964007
product price:Â
$
238.99
/pk of 25, $9.56/ea
Sold in multiples of 2Â pks for
$477.98
Free Shipping & Returns
Key Features
Thread Fit Side A
2B
Hex Width
3/8 in
Thread Size Size B
#8-32
Thread Gender Side A
Female
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-832-S-12
- Zoro #
- G722964007
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.