Hex Female Standoff, PK25
- Mfr # 2262-1032-SS
- Zoro # G223943105
product price:Â
$
389.99
/pk of 25, $15.60/ea
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Body Length
2 in
Thread Size Side A
#10-32
Thread Gender Side A
Female
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2262-1032-SS
- Zoro #
- G223943105
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Shape
- Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Type
- Fine
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 2 in
- Thread Size Side A
- #10-32
- Overall Length
- 2 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Hex Female Standoff, Overall Length 2 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.