Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2266-832-SS
- Zoro # G622962370
product price:Â
$
400.99
/pk of 25, $16.04/ea
Free Shipping & Returns
Key Features
Thread Gender Side A
Female
Hex Width
3/8 in
Thread Size Size B
#8-32
Body Length
2 1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2266-832-SS
- Zoro #
- G622962370
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Shape
- Hex
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 2 1/2 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.