Hex Female Standoff, PK25
- Mfr # 2380-3716-S-12
- Zoro # G922964630
product price:Â
$
98.49
/pk of 25, $3.94/ea
Sold in multiples of 4Â pks for
$393.96
Key Features
Thread Gender Side B
Female
Body Length
1 in
Hex Width
5/8 in
Thread Direction
Right Hand
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2380-3716-S-12
- Zoro #
- G922964630
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Shape
- Hex
- Finish
- Zinc-Plated
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 in
- Hex Width
- 5/8 in
- Thread Size Side A
- 3/8"-16
- Wire Rope Length
- 1 in
- Thread Size Size B
- 3/8"-16
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.