Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4536-440-AL-7
- Zoro # G922964869
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Hex Width
1/4 in
Body Length
5/8 in
Finish
Alodine
Wire Rope Length
13/16 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-440-AL-7
- Zoro #
- G922964869
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 5/8 in
- Wire Rope Length
- 13/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Item
- Hex Male-Female Standoff
- Finish
- Alodine
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.