Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4509-256-SS
- Zoro # G222963821
product price:Â
$
63.85
/pk of 25, $2.55/ea
Sold in multiples of 6Â pks for
$383.10
Key Features
Wire Rope Length
29/32 in
Shape
Hex
Hex Width
3/16 in
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4509-256-SS
- Zoro #
- G222963821
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 29/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Body Length
- 3/4 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Male-Female Standoff, Overall Length 29/32 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.