Hex Male-Female Standoff, PK25
- Mfr # 4521-440-AL
- Zoro # G822961999
product price:Â
$
48.39
/pk of 25, $1.94/ea
Sold in multiples of 7Â pks for
$338.73
Key Features
Thread Gender Side B
Female
Thread Size Side A
#4-40
Hex Width
3/16 in
Thread Fit Side A
2A
Body Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4521-440-AL
- Zoro #
- G822961999
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Finish
- Plain
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Type
- Coarse
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 11/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Hex Male-Female Standoff, Overall Length 1 11/16 in, Body Length 1 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.