Hex Male-Female Standoff, PK25
- Mfr # 4530-632-SS-20
- Zoro # G422962716
product price:Â
$
54.69
/pk of 25, $2.19/ea
Sold in multiples of 6Â pks for
$328.14
Key Features
Body Length
1/4 in
Thread Gender Side A
Male
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4530-632-SS-20
- Zoro #
- G422962716
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shape
- Hex
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1/2 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.