Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4531-440-AL-7
- Zoro # G722963109
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Finish
Alodine
Wire Rope Length
1/2 in
Thread Type
Coarse
Shape
Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4531-440-AL-7
- Zoro #
- G722963109
- UPC #
- -
- Country of Origin
- United States
- Finish
- Alodine
- Thread Type
- Coarse
- Shape
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1/2 in
- Thread Size Side A
- #4-40
- Body Length
- 5/16 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1/2 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.