Hex Male-Female Standoff, PK25
- Mfr # 4560-632-S-12
- Zoro # G122963402
product price:Â
$
28.79
/pk of 25, $1.15/ea
Sold in multiples of 12Â pks for
$345.48
Key Features
Hex Width
1/4 in
Shape
Hex
Standoff Type
Male-Female Standoff
Material
Steel
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4560-632-S-12
- Zoro #
- G122963402
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 2 1/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Male-Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.