Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4537T-440-SS
- Zoro # G922964548
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Shape
Hex
Thread Gender Side B
Female
Thread Fit Side B
2B
Thread Size Side A
#4-40
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4537T-440-SS
- Zoro #
- G922964548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 23/32 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 29/32 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Details
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 29/32 in, Body Length 23/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.