Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4534-632-S-28
- Zoro # G222964033
product price:Â
$
13.79
/pk of 25, $0.55/ea
Sold in multiples of 24Â pks for
$330.96
Key Features
Thread Type
Coarse
Thread Direction
Right Hand
Material Grade/Class
Not Graded
Hex Width
1/4 in
Body Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4534-632-S-28
- Zoro #
- G222964033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Finish
- Zinc Yellow
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Steel
- Thread Gender Side A
- Male
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc Yellow, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.