Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4546-632-AL
- Zoro # G422963928
product price:Â
$
15.45
/pk of 25, $0.62/ea
Sold in multiples of 22Â pks for
$339.90
Key Features
Thread Direction
Right Hand
Hex Width
1/4 in
Thread Fit Side A
2A
Thread Size Size B
#6-32
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4546-632-AL
- Zoro #
- G422963928
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.