Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4560-440-AL
- Zoro # G122964577
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Finish
Plain
Thread Gender Side A
Male
Thread Fit Side B
2B
Thread Size Size B
#4-40
Overall Length
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4560-440-AL
- Zoro #
- G122964577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Overall Length
- 2 7/16 in
- Hex Width
- 1/4 in
- Body Length
- 2 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Details
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 2 7/16 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.