Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4571-832-SS
- Zoro # G422963997
product price:Â
$
54.69
/pk of 25, $2.19/ea
Sold in multiples of 6Â pks for
$328.14
Key Features
Thread Type
Coarse
Shape
Hex
Thread Fit Side B
2B
Thread Style
Partially Threaded
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4571-832-SS
- Zoro #
- G422963997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/4 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 5/8 in
- Hex Width
- 5/16 in
- Thread Size Size B
- #8-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 1/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.