Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4601-632-SS
- Zoro # G022962963
product price:Â
$
149.99
/pk of 25, $6.00/ea
Sold in multiples of 3Â pks for
$449.97
Free Shipping & Returns
Key Features
Thread Size Size B
#6-32
Thread Fit Side A
2A
System of Measurement
Inch
Overall Length
2 1/2 in
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4601-632-SS
- Zoro #
- G022962963
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Overall Length
- 2 1/2 in
- Body Length
- 2 1/4 in
- Thread Size Side A
- #6-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Male-Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.