Hex Male-Female Standoff, PK25
- Mfr # 4613-632-AL
- Zoro # G622961847
product price:Â
$
108.99
/pk of 25, $4.36/ea
Sold in multiples of 4Â pks for
$435.96
Free Shipping & Returns
Key Features
Shape
Hex
Material Grade/Class
2011-T3
Material
Aluminum
Hex Width
5/16 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4613-632-AL
- Zoro #
- G622961847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/16 in
- Wire Rope Length
- 4 3/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 4 1/2 in
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 4 3/4 in, Body Length 4 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.