Hex Male-Female Standoff, PK25
- Mfr # 4624-1032-SS-20
- Zoro # G022963458
product price:Â
$
127.99
/pk of 25, $5.12/ea
Sold in multiples of 3Â pks for
$383.97
Free Shipping & Returns
Key Features
Shape
Hex
Wire Rope Length
7/8 in
Standoff Type
Male-Female Standoff
Thread Gender Side A
Male
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4624-1032-SS-20
- Zoro #
- G022963458
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Finish
- Passivated
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 1/2 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.