Jack Screw, PK25
- Mfr # 4750-1
- Zoro # G822962248
product price:Â
$
6.69
/pk of 25, $0.27/ea
Sold in multiples of 50Â pks for
$334.50
Key Features
Shape
Hex
Thread Size Size B
#4-40
Thread Gender Side B
Female
Standoff Type
Male-Female Standoff
Body Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-1
- Zoro #
- G822962248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 3/16 in
- Wire Rope Length
- 3/8 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Shape
- Hex
- Item
- Jack Screw
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Jack Screw, Overall Length 3/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.