Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1602-080-SS
- Zoro # G722963925
product price:Â
$
67.19
/pk of 25, $2.69/ea
Sold in multiples of 5Â pks for
$335.95
Key Features
Material Grade/Class
18-8
Thread Style
Fully Threaded
Shape
Round
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602-080-SS
- Zoro #
- G722963925
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1/4 in
- Outside Diameter
- 1/8 in
- Thread Size Side A
- #0-80
- Body Length
- 1/4 in
- Thread Size Size B
- #0-80
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.