Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1690-1032-SS
- Zoro # G722964625
product price:Â
$
59.29
/pk of 25, $2.37/ea
Sold in multiples of 6Â pks for
$355.74
Key Features
Thread Size Size B
#10-32
Thread Size Side A
#10-32
Thread Gender Side B
Female
Body Length
7/8 in
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1690-1032-SS
- Zoro #
- G722964625
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Finish
- Plain
- Material Grade/Class
- 18-8
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 7/8 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.