Round Female Standoffs, PK25
- Mfr # 1604-256-AL
- Zoro # G223942849
product price:Â
$
36.75
/pk of 25, $1.47/ea
Key Features
Overall Length
3/8 in
Outside Diameter
1/8 in
System of Measurement
Inch
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1604-256-AL
- Zoro #
- G223942849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/8 in
- Outside Diameter
- 1/8 in
- Body Length
- 3/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- System of Measurement
- Inch
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 6061
- Shape
- Round
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 3/8 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.