Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1606-256-SS
- Zoro # G523942914
product price:Â
$
47.29
/pk of 25, $1.89/ea
Key Features
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Thread Size Side A
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1606-256-SS
- Zoro #
- G523942914
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Outside Diameter
- 1/8 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.