Round Female Standoffs, PK25
- Mfr # 1636-440-AL
- Zoro # G722961938
product price:Â
$
23.79
/pk of 25, $0.95/ea
Sold in multiples of 15Â pks for
$356.85
Key Features
System of Measurement
Inch
Material
Aluminum
Thread Fit Side A
2B
Material Grade/Class
6061
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1636-440-AL
- Zoro #
- G722961938
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6061
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.