Shop ZORO SELECT
See all product information
Create Account
Round Spacers
- Mfr # BULK-SPCR-1341
- Zoro # G622886843
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Material
Nylon
Overall Length
15 mm
Outside Diameter
6 mm
For Screw Size
M3
Inside Diameter
3.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SPCR-1341
- Zoro #
- G622886843
- UPC #
- 00197666211335
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 mm
- Outside Diameter
- 6 mm
- For Screw Size
- M3
- Inside Diameter
- 3.2 mm
- Length
- 15 mm
Details
- Item
- Round Spacers
- Material
- Nylon
- System of Measurement
- Metric
- Finish
- Plain
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Round Spacers, For Screw Size M3, Overall Length 15 mm, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.