Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680-632-N
- Zoro # G122963877
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Material
Nylon
Material Grade/Class
6/6
System of Measurement
Inch
Thread Style
Fully Threaded
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680-632-N
- Zoro #
- G122963877
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Round Female Standoffs
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.