Round Male-Female Standoffs, PK25
- Mfr # 4042-632-AL
- Zoro # G722962164
product price:Â
$
37.15
/pk of 25, $1.49/ea
Sold in multiples of 9Â pks for
$334.35
Key Features
Thread Size Side A
#6-32
Wire Rope Length
1 1/4 in
Thread Direction
Right Hand
Shape
Round
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4042-632-AL
- Zoro #
- G722962164
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/4 in
- Outside Diameter
- 1/4 in
- Body Length
- 1 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Thread Direction
- Right Hand
- Shape
- Round
- Item
- Round Male-Female Standoffs
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Finish
- Plain
- Material Grade/Class
- 6061
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Round Male-Female Standoffs, Overall Length 1 1/4 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.