Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680-832-N
- Zoro # G122963303
product price:Â
$
42.15
/pk of 25, $1.69/ea
Sold in multiples of 8Â pks for
$337.20
Key Features
Material Grade/Class
6/6
Thread Direction
Right Hand
Thread Gender Side A
Female
Wire Rope Length
1/4 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680-832-N
- Zoro #
- G122963303
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Shape
- Round
- Material
- Nylon
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1/4 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 1/4 in
- Overall Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.