Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680-832-SS
- Zoro # G123943106
product price:Â
$
27.55
/pk of 25, $1.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Style
Fully Threaded
Shape
Round
Thread Size Size B
#8-32
Thread Gender Side A
Female
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680-832-SS
- Zoro #
- G123943106
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #8-32
- Body Length
- 1/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 1/4 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.