Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-440-N
- Zoro # G222962862
product price:Â
$
57.59
/pk of 25, $2.30/ea
Sold in multiples of 6Â pks for
$345.54
Key Features
Outside Diameter
1/4 in
Thread Fit Side A
2B
Thread Direction
Right Hand
Thread Type
Coarse
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692-440-N
- Zoro #
- G222962862
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Nylon
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.