Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1683-440-AL
- Zoro # G922963022
product price:Â
$
10.85
/pk of 25, $0.43/ea
Sold in multiples of 31Â pks for
$336.35
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1683-440-AL
- Zoro #
- G922963022
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Aluminum
- Item
- Round Female Standoffs
- Material Grade/Class
- 6061
- Finish
- Plain
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.