Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4033-440-N
- Zoro # G922961820
product price:Â
$
93.89
/pk of 25, $3.76/ea
Sold in multiples of 4Â pks for
$375.56
Key Features
Thread Fit Side A
2A
Outside Diameter
1/4 in
Material
Nylon
Wire Rope Length
5/8 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4033-440-N
- Zoro #
- G922961820
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Finish
- Plain
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Round Male-Female Standoffs
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 5/8 in
- Body Length
- 7/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Round Male-Female Standoffs, Overall Length 5/8 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.