Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-440-SS
- Zoro # G222964705
product price:Â
$
73.89
/pk of 25, $2.96/ea
Sold in multiples of 5Â pks for
$369.45
Key Features
Finish
Plain
Thread Type
Coarse
Outside Diameter
1/4 in
Shape
Round
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-440-SS
- Zoro #
- G222964705
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Item
- Round Female Standoffs
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.