Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1696-440-SS
- Zoro # G523943201
product price:Â
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Thread Size Side A
#4-40
Thread Type
Coarse
Thread Gender Side A
Female
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1696-440-SS
- Zoro #
- G523943201
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Item
- Round Female Standoffs
- Shape
- Round
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Round Female Standoffs, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.