Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-440-AL
- Zoro # G722964731
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Thread Type
Coarse
Standoff Type
Female-Female Standoff
Thread Fit Side A
2B
Shape
Round
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1692-440-AL
- Zoro #
- G722964731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 1 in
- Outside Diameter
- 1/4 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Finish
- Plain
- Material
- Aluminum
- Thread Gender Side A
- Female
- Material Grade/Class
- 6061
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.